SANWA SUPPLY Inkjet CD / DVD case card (spread / glossless mat)

Sebelum PPN:
Rp319.900
Spesifikasi
AS ONE Part Number64-0889-97
Card Size (mm)When spread / 240 x 119, when folded / 120 x 119
Dimensions (mm)210x297
Mass (g/m²)81±9
Materialmat
SizeA4
Suitable ModelsInkjet printer
Whiteness (%)91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-page spread type DVD / CD plastic case card that is ideal for lyrics cards.
It is also recommended for slim type plastic cases.
A simple matte type with no gloss. Although it is a matte type, it beautifully expresses photos and illustrations.
It can be printed on both sides, and there is no strike through of characters or images, resulting in a beautiful finish.
By micro-perforation processing, it can be easily separated by bending it a few times. If you fold it along the middle line, you will have a double-page spread type card.
* Compatible with pigment-based inks.

Ulasan Produk

Tidak ada ulasan