SANWA SUPPLY Industrial Endoscope 3-camera model

Sebelum PPN:
Rp8.299.900
Spesifikasi
Cable Length (m)Camera: 1
Image SensorCMOS
Included AccessoriesMain unit (monitor), camera, magnet, hook, mirror, charging cable (Type C - USBA), dedicated hard case
MagnificationDigital zoom up to 4x
Monitor Size5 inches
Operating TimeAbout 5 hours
Power SupplyBuilt-in rechargeable battery
Recharging TimeAbout 5 hours
ResolutionMonitor: 854x480
Waterproof Protection GradeIP67 monitor unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An industrial endoscope that can take pictures under floors and in narrow spaces. Conventional industrial endoscopes generally have one camera mounted at the tip, but this one is equipped with two cameras on the side in addition to the camera at the tip, allowing you to switch between cameras on the monitor.
Equipped with a large 5-inch LCD screen, it allows you to clearly see every detail, improving work efficiency. The camera has a diameter of 8mm, making it easy to use for general purposes. The camera sensor has a high resolution of 1280x720, allowing you to capture beautiful videos.
The camera is equipped with an LED at the tip, allowing you to take bright photos even in dark places.
You can record video by inserting a MicroSD card.
The tip and tube of the camera are dustproof and waterproof to IP67 standards.
Built-in rechargeable lithium-ion battery.
Feature
Specification
Camera type: Other camera unit, Camera pixel count: 1280x720, Shooting resolution: 1920x1080 * Digital interpolation, 1280x720, Supported SD: SDXC up to 256GB

Ulasan Produk

Tidak ada ulasan

Halaman Terkait