SANWA SUPPLY Index card for plastic cases (photo gloss)

Sebelum PPN:
Rp149.900
Spesifikasi
Dimensions (mm)120x120
Mass (g/m²)180±10
MaterialGloss
Suitable ModelsInkjet printer
Thickness (mm)0.23±0.011
Whiteness (%)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A DVD / CD plastic case just-sized index card that can be used as it is after printing.
It is a photo gloss type for exclusive use of inkjet.
* The paper size is set in "User-defined size", but depending on the driver, the paper size may be smaller than the "User-defined size" that can be set, and it may not be possible to set the paper size exactly.
* When pigment-based ink is used, oily luster may appear in solid areas of high-density colors such as black. Also, if you touch the printed part (especially the dark part such as black) immediately after printing, the printed content may be rubbed or peeled off. Allow it to dry thoroughly.
* Depending on the model, the glossiness of the printed part may be slightly impaired.
* For models that can switch between photo black ink and matte black ink, use photo black ink. Matte black ink cannot be used.

Ulasan Produk

Tidak ada ulasan