SANWA SUPPLY Index card for non-woven case

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number64-0859-64
Dimensions (mm)115x115
Materialmat
Paper Thickness (g/m²)104.7
Quantity50 seats
Thickness (mm)0.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An index card that is slightly smaller so that it fits easily in the non-woven fabric case. It is easy to put in and take out even a non-woven fabric case with a "disc stopper" that prevents DVDs and CDs from popping out. Although it is a thin, thin, high-quality paper that is not bulky, it does not wrinkle immediately because it is elastic. A ruled line type that makes it easy to write and take notes with a pen or pencil. You can also print with an inkjet printer. * Since it is a plain paper level, it is not suitable for faithful reproduction of photographic images with an inkjet printer. It is a matte type.
* You can write with a pencil or pen, but please check if you can write well and if there is any bleeding before using. * This paper is for handwriting and inkjet printers. It cannot be used with laser printers.

Ulasan Produk

Tidak ada ulasan