SANWA SUPPLY IEEE1394 cable

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number64-0883-33
Cable Length (m)2
ColorBlack
Connector ShapeIEEE1394 connector (6 pin) male - IEEE1394 connector (4 pin) male (i.LINK/DV connector)
Conversion TypeMale - Male
Data Transfer Rate400
PlugGold plate
StandardUL20379

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable for connecting IEEE1394 (6pin / 4pin) personal computers, peripherals, and AV equipment.
A cable that connects a computer, peripheral device, or AV device that has an IEEE1394 standard compliant (6pin) interface to a computer, peripheral device, or AV device that has an IEEE1394 standard compliant (4pin) interface.
* The IEEE1394 (4pin) interface is also known as a "DV connector" or "i.Link connector" and is also used in digital AV equipment.
* The IEEE1394 (6pin) interface is also known as the "FireWire connector (S400)" and is used in Apple computers and peripheral devices.
This cable supports transmission speeds of up to 400 Mbps.
Copper braided shield, spiral shield, and sealed aluminum shield treatment are applied to protect important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
It uses a gold-plated connector shell and pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan