SANWA SUPPLY IEEE1394 cable

Sebelum PPN:
Rp309.900 - Rp399.900
Spesifikasi
ColorLight gray
Connector 1IEEE1394 (6 pin)
Connector 2IEEE1394 (6 pin)
Connector ShapeIEEE1394 connector (6 pin) male - IEEE1394 connector (6 pin) male
Conversion TypeMale - Male
Data Transfer RateUp to 400
PlugGold plate
ShieldingTriple shield
StandardCable: UL20276
Suitable Models(PC) Model with IEEE1394 port (6pin) (Apple Mac series, etc.) / (Peripheral device) Model with IEEE1394 port (6pin)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEEE1394 (FireWire) cable. This cable connects a computer and peripheral devices with an interface that complies with the EEE1394 standard (6pin). (The maximum cable length between each device is 4.5m) *The IEEE1394 (6pin) interface is also called the "FireWire connector (S400)" and is mainly used in Apple's computers and peripheral devices. Compatible with FireWire400 (IEEE1394a). This cable supports transmission speeds of up to 400Mbps. We use twisted pair wires that are resistant to noise and have two core wires twisted together. Copper braided shielding, spiral shielding, and sealed aluminum shielding protect important data from most noise from low to high frequencies. This is a molded connector whose interior is hardened with a resin mold and is fully shielded, which prevents external interference and provides perfect noise countermeasures. It also has excellent vibration and impact resistance. We use gold-plated connector shells and pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan