SANWA SUPPLY IEEE1284 printer cable

Sebelum PPN:
Rp449.900 - Rp1.699.900
Spesifikasi
ColorLight gray
Connector ShapeD-sub 25-pin male inch screw (4-40) - Centronics 36-pin male
Conversion TypeMale - Male
ShieldingDouble shield
StandardIEEE1284 compliant
Suitable Models(PC) Windows installed (DOS / V) PC / NEC PC98-NX series * Models with D-sub 25pin printer port (Printer) Models with Centronics 36pin port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects a Windows-equipped (DOS / V) personal computer (D-sub 25-pin model) and a printer (Centronics 36-pin model).
It can also be connected to a printer switch / buffer.
It conforms to the IEEE1284 standard and supports full bidirectional communication.
An IEEE1284 cable that uses a 62Ω impedance cable that enables high-speed transmission and supports ECP / EPP bidirectional communication.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
It is equipped with a ferrite core that has the function of a noise filter that effectively absorbs the noise transmitted from the cable.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan