SANWA SUPPLY High-speed HDMI long cable (active)

Sebelum PPN:
Rp10.999.900 - Rp16.999.900
Spesifikasi
ColorBlack
Connector ShapeHDMI Type-A Male - HDMI Type-A Male
Conversion TypeMale - Male
FunctionHEC compatible / 3D compatible / Deep color compatible
PlugGold plate
ShieldingTriple shield
StructureTwisted pair with shield
Supported Resolution4K / 4096 x 2160 (60Hz / 8bit / 4: 2: 0) / 4K / 4096 x 2160 (30Hz) 1080p / 1080i / 720p / 480p / Maximum resolution 1920 x 1200
Type of CableLong

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a recorder or personal computer to a device such as a TV or projector.
The HDMI connector has a built-in equalizer function that can transmit stable signals even over long distances.
You can enjoy high-definition video by transmitting high-quality, high-quality digital data without deterioration with a single cable.
Devices that support the HDMI Ethernet channel can communicate via Ethernet.
You can enjoy 3D images by connecting a device that supports 3D images.
* The plug-in connector differs depending on the output device and input device.
Feature
Specification
Gold plated pin

Ulasan Produk

Tidak ada ulasan