Magnetic Laboratries HIDISC folding smartphone stand

Sebelum PPN:
Rp169.900
Spesifikasi
ColorBlack
FeatureAdjustable angle and height, foldable
Folding Dimensions (mm)About 76 x 120 x 33
Holder Dimensions (mm)Width about 65 x depth about 18 (inner dimensions)
Mass (g)170
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stand can be used while the cable is plugged in. The non-slip surface is installed on the ground to ensure stability. The angle and height can be adjusted according to the usage scene.

Ulasan Produk

Tidak ada ulasan