Spesifikasi
| Applicable Standard | Bluetooth 5.3Bluetooth5.3 |
|---|---|
| Communication Distance | 10mClass2 |
| Compatible Profile | HFP, A2DP, AVRCP |
| Continuous Standby Time | 180 hours |
| Directivity | Unidirectional |
| Frequency Range | 2.402~2.480GHz |
| Playback Frequency Band (Hz) | 20~20000 |
| Power Supply | Lithium polymer battery |
| Recharging Time (hour) | 2 |
| Set Contents | Product body, instruction manual (warranty), USB charging cable, earplugs x 2 |
| Sound Pressure Sensitivity (dB) | -38 |
| Suitable Models | Compatible with Bluetooth devices with Bluetooth 5.0 or lower Bluetooth built-in smartphones, iPad/iPhone, computers, etc. |
| Supported Codecs | SBC |
| Transmission Method | GFSK |
| Type of Connection | Bluetooth |
| Waterproof | IPX6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bone conduction headset that can be used without covering your ears.Since you can use it without covering your ears, you can listen to the sounds around you while making phone calls or web conferences. By not covering your ears, you prevent ear inflammation and reduce the strain on your ears from long-term use. It can be used safely and securely in logistics and warehouse work. When working in warehouses such as logistics, you can work while listening to the sounds of machines, so you can talk on the phone with peace of mind. Improve work efficiency at the office or school. It can be used in web conferences and online classes in offices and schools, allowing you to respond smoothly when people around you call out to you. The earphone part works, so it feels very stable. Since the earphone part can be operated, you can adjust it if you have difficulty hearing the sound or if the headset easily comes off. Compatible with IPX6, resistant to water and sweat. Compatible with IPX6, it can be used with confidence even when sweating during work or at work sites where water is used. It can also be washed, so you can keep it clean. Equipped with a long microphone that picks up your voice well. The long microphone that comes close to your mouth picks up your voice well, so you don't have to worry about whether your voice is being heard or not. Unidirectional microphone and noise cancellation make calls more comfortable. The unidirectional microphone limits the sound collection range, and noise cancellation reduces surrounding noise, making calls more comfortable. Equipped with a long battery that can talk continuously for 8 hours. It can be used continuously for 8 hours, so you can use it for long meetings or calls without worrying about the battery running out. Easy charging with magnetic terminal The charging terminal is magnetic, so you can easily charge it by just attaching the cable. It is highly durable as there is no need to insert or remove it, and its waterproof performance is also high as water does not easily enter the interior from the charging terminal.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
