SANWA SUPPLY Headset_Bluetooth

Sebelum PPN:
Rp1.499.900
Spesifikasi
Batterylithium ion
ColorBlack
Communication ProtocolBluetooth 5.2
Conform toSCMS-T
Dimensions (mm)15x11
Directivity[Microphone] Unidirectional
Frequency Range2.4GHz band
Mass (g)8.5
Nominal Capacity (mAh)400
Playback Frequency (Hz)20-20000
Port[Charging] Type-C
Power Consumption (Wh)1.48
Recharging Time (hour)About 2
Sensitivity[Microphone] Main MIC: -38±2dB, Sub mic
Set ContentsHeadset, USB cable (for charging)
Transmission MethodGFSK
Voltage (V)3.7
WaterproofIPX4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air conduction headsets can be used without blocking your ears, allowing you to work while hearing the sounds around you and preventing your ears from getting sweaty, making them comfortable to use.
Ultra-lightweight headset weighing just 21g. It's so light that it doesn't hurt your ears.
Equipped with a unidirectional long microphone + dual microphone that can clearly convey your voice to the other person even when you speak softly. Equipped with two microphones, one for calling and one for noise cancellation. Your voice is picked up firmly by the unidirectional long microphone that comes close to your mouth, and the surrounding noise can be reduced by the noise cancellation microphone.
CVC noise cancellation further reduces noise. Equipped with CVC (CLEAR VOICE CAPTURE) by IC.
Equipped with IPX4 water resistance
Feature
Specification
Noise Cancellation: CVC (IC), Dual Microphone Noise Cancellation

Ulasan Produk

Tidak ada ulasan