Artec [School teaching materials and educational toys] Headset (with unidirectional noise canceling)

Sebelum PPN:
Rp489.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Dimensions (mm)165x255x65
Earphone shapeOverhead type
MaterialABS
Playback Frequency Band (Hz)20~20000
PlugUSB-A
Sensitivity120±3dB
Set ContentsBody x 1
maximum output (mW)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduces noise. Recommended for situations where clear sound quality is required, such as online classes and hearing in English. You can adjust the length of headphones with a volume controller.

Ulasan Produk

Tidak ada ulasan