Spesifikasi
| Color | Black |
|---|---|
| Communication Distance | 10mClass2 |
| Communication Protocol | Equipped with Bluetooth 5.0 QCC3020 |
| Continuous Standby Time | Up to 150 hours |
| Directivity | Omnidirectional |
| Earphone shape | Ear hook |
| Frequency Range | 2.402~2.480GHz |
| Mounting Method | One ear |
| Playback Frequency Band (Hz) | 20~20000 |
| Port | Charging port: Type-C |
| Power Supply | Lithium polymer battery |
| Recharging Time (hour) | 1.5 |
| Sensitivity | -42±2dB(0dB=1V/ubar,at 1kHz) |
| Set Contents | Product body, USB cable for charging, earpiece (SML) |
| Suitable Models | Bluetooth-enabled smartphones, PCs, tablets, etc. |
| Supported Codecs | SBC |
| Transmission Method | GFSK |
| Type of Connection | Bluetooth |
| Volume Control | ○ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dual mic noise cancellation lets you hear even if your voice is whispering. *Dual microphone noise cancellation → Noise cancellation is performed by collecting voice with two microphones, a microphone for calls (a microphone that picks up your own voice) and a microphone that picks up environmental sounds.
The microphone is close to your mouth, so it collects sound well, and your voice can be transmitted clearly even when wearing a mask.
The soft ear hooks reduce the burden on the ears when worn, making it easy to use for a long time.
Comes with 3 sizes of SML earpieces, so it's easy to fit your ears.
It can be attached to either the left or right ear.
It can be used for about 10 hours or more, so you don't have to worry about running out of battery.
Charging is at the Type-C port, which makes it easy to replace the included charging cable even if it is lost.
Equipped with a microphone mute function * Can only be used for smartphone calls, and cannot be used with zoom or teams.
The microphone is close to your mouth, so it collects sound well, and your voice can be transmitted clearly even when wearing a mask.
The soft ear hooks reduce the burden on the ears when worn, making it easy to use for a long time.
Comes with 3 sizes of SML earpieces, so it's easy to fit your ears.
It can be attached to either the left or right ear.
It can be used for about 10 hours or more, so you don't have to worry about running out of battery.
Charging is at the Type-C port, which makes it easy to replace the included charging cable even if it is lost.
Equipped with a microphone mute function * Can only be used for smartphone calls, and cannot be used with zoom or teams.
Feature
SpecificationSCMS-T: Compatible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
