SANWA SUPPLY headset

Sebelum PPN:
Rp1.499.900
Spesifikasi
BluetoothBluetooth 5.0
ColorBlack
Communication Distance10mClass2
Continuous Standby Timeup to 660 hours
DirectivityUnidirectional
Earphone shapeOverhead type
Frequency Range2.402~2.480GHz
Microphone Mute○
Mounting MethodOne ear
Playback Frequency Band (Hz)20~20000
PortCharging port: Type-C
Power SupplyLithium polymer battery
Recharging Time (hour)2
Sensitivity-43dB±3dB
Set ContentsProduct body, USB cable for charging
Suitable ModelsBluetooth-enabled smartphones, PCs, tablets, etc.
Supported CodecsSBC
Transmission MethodGFSK
Type of ConnectionBluetooth *3.5mm can only be used as a headphone and cannot be used as a microphone.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a unidirectional microphone to reduce ambient noise.
Comes with a charging cradle and can be charged just by placing it. You can store and charge at the same time.
When removed from the cradle, the power turns on automatically, and when put back in, the power turns off, saving you the trouble of turning the power on and off.
With a microphone mute button, you can mute the microphone even if it is sudden.
Even if you lose the cable with the Type-C charging port, it is easy to prepare a replacement.
The soft, medium-sized ear pads reduce the burden on your ears even when used for long periods of time.
Feature
Specification
SCMS-T: Compatible

Ulasan Produk

Tidak ada ulasan