SANWA SUPPLY headset

Sebelum PPN:
Rp1.699.900
Spesifikasi
Applicable StandardBluetooth 5.1
Communication Distance10mClass2
Compatible ProfileHSP,HFP,A2DP,AVRCP
Continuous Standby Timeup to 96 hours
DirectivityFull (no) directivity, ENC compatible
Frequency Range2.402~2.480GHz
Playback Frequency Band (Hz)50~5000
PortCharging port: Type-C
Power SupplyLithium polymer battery
Recharging Time (hour)1.5
Sensitivity-56dB±3dB
Set ContentsProduct body, USB cable for charging, charging cradle
Suitable ModelsBluetooth-enabled smartphones, PCs, tablets, etc.
Supported CodecsSBC
Transmission MethodFHSS
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with omni-directional + noise cancellation, you can reduce surrounding noise and convey your voice clearly to the other party.
Comes with a charging cradle and can be charged just by placing it. You can store and charge at the same time.
Rapid charging is possible when charging at 5V2A or higher. 80% charging is completed in about 20 minutes.
When removed from the cradle, the power turns on automatically, and when put back in, the power turns off, saving you the trouble of turning the power on and off.
With a microphone mute button, you can mute the microphone even if it is sudden.
Even if you lose the cable with the Type-C charging port, it is easy to prepare a replacement.
The soft, medium-sized ear pads reduce the burden on your ears even when used for long periods of time.
Feature
Specification
SCMS-T: Not supported

Ulasan Produk

Tidak ada ulasan