SANWA SUPPLY headset

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (m)2±0.2
DirectivityUnidirectional
Earphone shapeOverhead type
Frequency Characteristic20 to 20000Hz, Microphone part: 100 to 10000Hz
Input Sensitivity-40dB±3dB(0dB=1V/Pa,1KHz),-60dB±3dB(0dB=1V/ubar,1KHz)
MaterialSoft ear pads (ear pads)
Maximum Input (mW)30
Microphone Mute○ (hand switch)
Plug ShapeUSB A
Set ContentsHeadset body, instruction manual, warranty card
Sizelarge
Suitable ModelsWindows-equipped (DOS/V) PC, Apple Mac series, Chrom OS-equipped PC *Models with a standard USB port (A connector)
Supported OSWindows: 11/10/8.1/8/7, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.3-10.7* Compatible only with USB A port models, ChromeOS: ChromeOS
TypeDynamic type (stereo), condenser type
Volume Control○ (hand switch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection by just connecting to the USB port.
Uses a unidirectional microphone that does not easily pick up ambient noise.
Comfortable to wear with large soft ear pads.
Microphone mute + volume control can be easily performed with the hand switch.
It supports Zoom, Teams, etc.
Feature
Specification
Stereo support: ○, High resolution support: x, Windscreen (sponge): ○

Ulasan Produk

Tidak ada ulasan