Spesifikasi
| Applicable Standard | Bluetooth 5.2 |
|---|---|
| Battery | Lithium polymer battery |
| Bluetooth | Ver.5.2 |
| Communication Distance (m) | 10(Class2) |
| Continuous Standby Time | up to 130 hours |
| Directivity | Omnidirectional |
| Dust / Water Protection | IPX4 |
| Earphone shape | Ear-hook type |
| Frequency Range | 2.402~2.480GHz |
| Mounting Method | One ear |
| Playback Frequency Band (Hz) | 20~20000 |
| Port | Charging port: microUSB |
| Recharging Time (hour) | 2 |
| Sensitivity | [Microphone] -44±2dB, f=1KHZ |
| Set Contents | Product body, instruction manual (warranty), USB cable for charging |
| Suitable Models | Compatible with Bluetooth devices with Bluetooth 5.0 or lower Bluetooth built-in smartphones, iPad/iPhone, computers, etc. |
| Supported Codecs | SBC |
| Transmission Method | GFSK |
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The headset is equipped with an IPX4 waterproof function, so you can use it even if you sweat or it suddenly rains.
The earpieces do not cover your ears, so you can hear outside sounds and use them safely.
A headset with an integrated ear hook that allows you to switch between the right and left ears without removing the ear hook and replacing it.
Power ON/OFF can be easily operated with a slide switch.
When you turn on the power, it automatically enters pairing mode, so even first-time users can pair with devices smoothly.
Comes with a port cover to prevent water from entering the charging port.
You can also perform operations such as adjusting the volume, forwarding and returning tracks.
The earpieces do not cover your ears, so you can hear outside sounds and use them safely.
A headset with an integrated ear hook that allows you to switch between the right and left ears without removing the ear hook and replacing it.
Power ON/OFF can be easily operated with a slide switch.
When you turn on the power, it automatically enters pairing mode, so even first-time users can pair with devices smoothly.
Comes with a port cover to prevent water from entering the charging port.
You can also perform operations such as adjusting the volume, forwarding and returning tracks.
Feature
SpecificationSCMS-T: Not supported
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
