SANWA SUPPLY headset

Sebelum PPN:
Rp1.899.900
Spesifikasi
Communication Distance (m)10(Class2)
Compatible ProfileHSP/HFP/A2DP/AVRCP
Continuous Standby Timeup to 860 hours
DirectivityUnidirectional
Frequency Range2.402~2.480GHz
Playback Frequency Band (Hz)50~3000
PortType-C (charging)
Power SupplyLithium polymer battery
Recharging Time (hour)2
Sensitivity-42±2dB (microphone)
Set ContentsProduct body, USB cable for charging, audio cable
Suitable ModelsBluetooth-enabled smartphones, PCs, tablets, etc.
Supported CodecsSBC
Transmission MethodGFSK
Type of ConnectionBluetooth, 3.5mm3.5mm can only be used with headphones and no microphone.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This headset offers over 40 hours of use, with soft ear pads for a comfortable fit and a unidirectional microphone for reduced ambient noise. It supports a 3.5mm connection (the microphone cannot be used). The power can be turned on/off with a slide switch, preventing you from forgetting to turn it on or off. It can be charged via Type-C. It's foldable, making it convenient for storing on your desk.
Feature
Specification
SCMS-T: Non-compliant Bluetooth5.3

Ulasan Produk

Tidak ada ulasan