SANWA SUPPLY Headset

Sebelum PPN:
Rp1.299.900
Spesifikasi
Applicable StandardBluetooth5.0(Class2)
ColorBlack
Communication Distance (m)About 10
Communication ProtocolGFSK
Compatible ProfileHSP, HFP, A2DP, AVRCP
Continuous Standby TimeMaximum: Approximately 660 hours
Frequency Range2.402~2.480GHz
Playback Frequency Band (Hz)20~20000
Recharging Time (hour)About 2
Set ContentsMicroUSB cable for charging
Supported CodecsSBC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An overhead type headset ideal for telework and web conferencing. Equipped with a unidirectional microphone that does not easily pick up noise. It can be used continuously for about 20 hours, so there is no need to worry about running out of battery. The soft ear pads reduce the strain on your ears. It is a one-ear type that allows you to hear the surrounding sounds even while working.

Ulasan Produk

Tidak ada ulasan