SANWA SUPPLY Headset

Sebelum PPN:
Rp509.900
Spesifikasi
Cable Length (m)About 1.8
ColorBlack
DirectivityUnidirectional
Earphone shapeOverhead type
Frequency Characteristic[Headphones] 20 to 20000Hz, [Microphone] 100 to 10000Hz
Impedance[Headphones] 32Ω, [Microphone] 2.2KΩ
Input Sensitivity-30dB±3dB(0dB=1V/Pa,1kHz),-50dB±3dB(0dB=1V/ubar,1kHz)
Maximum Input (mW)[Headphones] 100
Mounting Methodboth ears
Plug Shape3.5mm 4-pole mini (L type) gold-plated
Type[Headphones] Dynamic type (stereo), [Microphone] Condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unidirectional microphone which is hard to pick up the surrounding noise is adopted. The ear pad uses a sponge that is hard to get stuffy and has good breathability. The flexible arm allows fine adjustment of the microphone position. Comes with a windscreen that reduces breath noise. It can be used not only for tablets and smartphones, but also for PCs that support 4 poles.
Also for school and telework. A headset with a unidirectional microphone that makes it difficult to pick up ambient noise.
Feature
Specification
[Headphones] Volume adjustment: Yes (hand switch), [Microphone] Microphone / Mute function: No

Ulasan Produk

Tidak ada ulasan