Spesifikasi
| Cable Length (m) | 1.8 |
|---|---|
| Connector Shape | USB A connector male (USB2.0 / 1.1 compatible) |
| Directivity | Unidirectional |
| Frequency Characteristic | Headphones/20~20000Hz, Microphone/100~8000Hz |
| Impedance | Headphones/100Ω±20%, Microphone/2.2kΩ |
| Input Sensitivity | -42dB±3dB(0dB=1V/Pa,1kHz),-62dB±3dB(0dB=1V/ubar 1kHz) |
| Mass (g) | 130 |
| Maximum Input (mW) | 20 |
| Mounting Method | One ear |
| Noise Canceling | Correspondence |
| Speaker Unit | DIA40mm |
| Type | Headphones part/dynamic type (monaural), microphone/condenser type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB headset with active noise canceling (ANC) on the microphone.
The original noise canceling technology "Deep OceanTM Technology 2.0" enables clear voice input with reduced ambient noise.
Equipped with two microphones (main microphone is audio input, sub microphone is noise filter).
The skin of the ear pads and head arm pads is made of high quality PU leather that feels great to the touch.
The ear pads have a built-in low-resilience urethane that gently covers your ears.
The head arm has an outstanding power balance and realizes a light fit that can be used for a long time.
Microphone mute + volume adjustment can be easily done with the hand switch.
It can be installed on either the left or right side.
Comes with an incoming / outgoing button for Skype for Business.
It supports Internet calls such as SKYPE and ZOOM.
Active noise canceling USB headset with built-in dual microphone
The original noise canceling technology "Deep OceanTM Technology 2.0" enables clear voice input with reduced ambient noise.
Equipped with two microphones (main microphone is audio input, sub microphone is noise filter).
The skin of the ear pads and head arm pads is made of high quality PU leather that feels great to the touch.
The ear pads have a built-in low-resilience urethane that gently covers your ears.
The head arm has an outstanding power balance and realizes a light fit that can be used for a long time.
Microphone mute + volume adjustment can be easily done with the hand switch.
It can be installed on either the left or right side.
Comes with an incoming / outgoing button for Skype for Business.
It supports Internet calls such as SKYPE and ZOOM.
Active noise canceling USB headset with built-in dual microphone
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
