SANWA SUPPLY HDMI-VGA conversion adapter (HDMI A female-VGA female)

Sebelum PPN:
Rp789.900
Spesifikasi
AS ONE Part Number64-0875-43
ColorBlack
Connector ShapeHDMI Type-A female - Mini D-sub 15-pin female
Conversion TypeFemale - Female
Current Consumption (mA)150 (average)
Dimensions, Width W x Depth D x Height H (mm)42x23x10.3
Female MountingHDMI (Type-A) / Mini D-sub 15 pin
Power Supply Voltage (V)DC5 (HDMI bus power)
Supported ResolutionUp to 1920 x 1200 or 1080p / 60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conversion adapter used to output the screen to a display or projector.
You can use the HDMI port of your computer to output images and videos to projectors that do not have an HDMI terminal.
* Voice data is not supported.
* HDCP is not supported.

Ulasan Produk

Tidak ada ulasan