SANWA SUPPLY HDMI-DVI cable

Sebelum PPN:
Rp609.900 - Rp979.900
Spesifikasi
ColorDVI: White, HDMI: Black
Connector 1HDMI plug
Connector 2DVI plug (DVI-D 24 pin)
Connector ShapeHDMI plug male - DVI plug (DVI-D 24-pin) male
Conversion TypeMale - Male
PlugGold plate
ShieldingTriple shield
StandardPC99
Suitable ModelsPC / HDTV / Display monitor / Projector, etc.
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cables for connecting devices with HDMI or DVI terminals, such as TVs, computers, Blu-ray Disc/DVD/HDD recorders, game consoles, and projectors. A compact connector that can be wired neatly on the back of the connected device and a thin and flexible slim cable are used. Triple shield structure. From the center of the cable, "aluminum shield (twisted pair cable for TMDS) → aluminum shield → high-density braided shield" is applied to protect important data from noise. A shielded twisted pair cable. Each twisted pair cable and drain wire is treated with a sealed aluminum shield to protect important data from external noise. (Only twisted pair cable for TMDS) OFC cable is used. 99.996% pure OFC (oxygen-free copper) is used for the wire to suppress deterioration of image quality. A gold-plated plug and a gold-plated pin are adopted. It reduces contact resistance and suppresses deterioration over time due to rust, etc., and prevents deterioration of image quality and sound quality.
*The DVI terminal cannot transmit audio signals. Use another cable for audio. * Cannot be used with DVI devices that do not support HDCP (copyright protection system). *If both the output side device and the input side device do not support HDCP, the video cannot be played back. * DVI dual link mode is not supported.

Ulasan Produk

Tidak ada ulasan