Spesifikasi
| Cable Length (m) | About 0.5 |
|---|---|
| Data Rate | 48Gbit/s (maximum) |
| HDMI Standard | HDMI Ver2.1 |
| Input / output | HDMI input 2: HDMI output 1 or HDMI input 1: HDMI output 2 |
| Interface | For input/output: HDMI type A (19PIN) female x 2 For input/output: HDMI type A (19PIN) male x 1 |
| Maximum Resolution | 8K/60Hz |
| Number of Circuits | 2x1 two-way |
| Operating Humidity (%) | 80 or less (no condensation) |
| Operating Temperature | 0~50°C |
| Power Consumption (W) | 0.3 |
| Set Contents | Instruction manual and warranty card |
| Storage Humidity (%) | 80 or less (no condensation) |
| Storage Temperature (°C) | -20 to 60 |
| Suitable Equipments | Video equipment, home game consoles, and PCs that come standard with an HDMI output terminal; TVs, PC displays, projectors, etc. that come standard with an HDMI input terminal |
| Supported Formats | LPCM 2/5.1/7.1ch,Dolby Digital,Dolby Digital Plus,Dolby TrueHD,DTS-HD Master Audio,DTS |
| Supported Resolution | 7680x4320(60/50/30/25/24Hz,4:4:4/4:2:0)4096x2160(60/50/30/25/24Hz,4:4:4/4:2:2/4:2:0)3840x2160(120Hz,4:4:4/4:2:2/4:2:0)3840x2160(60/50/30/25/24Hz, 4:4:4/4:2:2/4:2:0)1920x1080p(60/50/30/24Hz)1920x1080i (60/50/30/24Hz)1280x720p(60/50Hz)640x480p(60/50Hz) |
| Switching Method | Switch button |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a bi-directional HDMI switch that allows you to switch between two HDMI devices and output to one TV, or switch between one HDMI device and output to two TVs, projectors, etc. There is no distribution output function. It supports up to 8K/60Hz and 4K/120Hz resolutions and can output beautiful, high-definition HDMI signals. (When outputting 8K/4K: Only when the cable length between the switch and monitor is 1.5m or less) Compatible with high brightness HDR (high dynamic range) and HDCP2.3. This is a completely manual switching device that performs switching operations by simply pressing a button. The highly visible LED display lets you know at a glance which device is selected. Compatible with Dolby True HD and DTS HD Master Audio. Compatible with PlayStation 5. "PlayStation", "PLAYSTATION", "PlayStation" and "PS5" are registered trademarks of Sony Interactive Entertainment Inc. Nintendo Switch is a trademark or registered trademark of Nintendo. Operation with all HDMI devices is not guaranteed. To output 120Hz, you need 120Hz compatible game software, cables, input devices, and output devices. When connecting at 8K/60Hz, 8K/30Hz, or 4K/120Hz, you need to connect with an Ultra HDMI2.1 cable. In order to play 8K/HDR video, all equipment configurations, cables, and software must be compatible with the 8K/HDR standard. [About screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom caused by this product, but rather the time it takes for the HDMI device (recorder, etc.) to recognize the display and start outputting video, and is due to the performance of the HDMI device. This product itself completes port switching the moment you press the switch button.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
