Spesifikasi
| Data Rate | 48Gbps |
|---|---|
| HDMI Standard | HDMI Ver2.1 |
| Input Signal | DDC signal: 5V |
| Interface | For input/HDMI type A (19PIN) female x 2, for output/HDMI type A (19PIN) female x 1, for power supply/microUSB female x 1 |
| Maximum Power Consumption (W) | About 1.75 |
| Maximum Resolution | 8K/60Hz |
| Number of Circuits | 2x1 |
| Operating Humidity (%) | 0 to 80 (no condensation) |
| Operating Temperature (°C) | 0 to 50 |
| Set Contents | Instruction manual/warranty microUSB cable (for power supply) |
| Suitable Equipments | Video equipment, home-use game consoles, computers, and output devices that have HDMI output terminals as standard equipment: TVs, computer displays, projectors, etc. that have HDMI input terminals as standard equipment |
| Supported Formats | Audio: LPCM 2/5.1/7.1ch, Dolby Digital, Dolby Digital Plus, Dolby TrueHD, DTS-HD Master Audio, DTS |
| Switching Method | Body switching button *There is an automatic switching function to the power ON device. Switching contents: HDMI input 2: HDMI output 1 |
| Temperature / Humidity Range for Storage | Temperature -20 to 60°C, Humidity 5 to 90% (no condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an HDMI switcher that can easily switch and output video and audio from two HDMI devices to one 8K display, etc.
It supports up to 8K/60Hz and 4K/120Hz resolutions, and can output beautiful, high-definition HDMI signals.
It supports high brightness HDR (high dynamic range) and HDCP2.3.
It supports 4K/120Hz output of PlayStation 5(R).
Nintendo SwitchTM and PlayStation 4 Pro (R) have also been confirmed to work.
A 2-way method that allows you to choose between an "automatic switching mode" that automatically switches the port when the HDMI device is started, and a fully manual switching mode that prevents malfunction by operating the switching only by switching buttons.
All HDMI terminals are gold-plated. I am strong in rust and prevent signal deterioration.
Supports Dolby True HD and DTS HD Master Audio.
* "PlayStation", "PLAYSTATION", "PlayStation", "PS4", and "PS5" are registered trademarks of Sony Interactive Entertainment Inc.
*Nintendo Switch is a trademark or registered trademark of Nintendo.
* We do not guarantee operation with all HDMI devices.
*When connecting at 8K/60Hz, 8K/30Hz, or 4K/120Hz, it is necessary to connect with an Ultra HDMI 2.1 cable.
* To output 4K/120Hz, 120Hz compatible game software, cables, input devices, and output devices are required.
*In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard.
* We recommend connecting and using a USB power supply cable for stable operation. This product supports bus-powered operation that operates with power supplied from an HDMI device, but symptoms such as the screen becoming dark temporarily or the image being cut off may occur when the device is started. In that case, it may be avoided by connecting a USB power supply cable and supplying stable power to this product. [About screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom of this product, but the time it takes for the HDMI device (recorder, etc.) to recognize the display and start video output, and is due to the performance of the HDMI device. This product itself completes port switching at the moment you press the switching button.
It supports up to 8K/60Hz and 4K/120Hz resolutions, and can output beautiful, high-definition HDMI signals.
It supports high brightness HDR (high dynamic range) and HDCP2.3.
It supports 4K/120Hz output of PlayStation 5(R).
Nintendo SwitchTM and PlayStation 4 Pro (R) have also been confirmed to work.
A 2-way method that allows you to choose between an "automatic switching mode" that automatically switches the port when the HDMI device is started, and a fully manual switching mode that prevents malfunction by operating the switching only by switching buttons.
All HDMI terminals are gold-plated. I am strong in rust and prevent signal deterioration.
Supports Dolby True HD and DTS HD Master Audio.
* "PlayStation", "PLAYSTATION", "PlayStation", "PS4", and "PS5" are registered trademarks of Sony Interactive Entertainment Inc.
*Nintendo Switch is a trademark or registered trademark of Nintendo.
* We do not guarantee operation with all HDMI devices.
*When connecting at 8K/60Hz, 8K/30Hz, or 4K/120Hz, it is necessary to connect with an Ultra HDMI 2.1 cable.
* To output 4K/120Hz, 120Hz compatible game software, cables, input devices, and output devices are required.
*In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard.
* We recommend connecting and using a USB power supply cable for stable operation. This product supports bus-powered operation that operates with power supplied from an HDMI device, but symptoms such as the screen becoming dark temporarily or the image being cut off may occur when the device is started. In that case, it may be avoided by connecting a USB power supply cable and supplying stable power to this product. [About screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom of this product, but the time it takes for the HDMI device (recorder, etc.) to recognize the display and start video output, and is due to the performance of the HDMI device. This product itself completes port switching at the moment you press the switching button.
Feature
SpecificationHDR: Supported, Pixel clock (maximum): 1200MHz, HDCP: HDCP1.4, HDCP2.2, HDCP2.3, Control between devices (CEC): Supported *Operation with all devices is not guaranteed. Signal classification: HDMI
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
