Spesifikasi
| Conform to | HDR |
|---|---|
| Data Rate (Gbps) | 18 |
| HDMI Standard | HDMI Ver2.0b |
| Input Signal | 5V(DDC) |
| Interface | For input/HDMI type A (19PIN) female x 3 For output/HDMI type A (19PIN) female x 1 For power supply/microUSB female x 1 |
| Maximum Power Consumption (W) | About 0.75 |
| Maximum Resolution | 4K/60Hz |
| Number of Circuits | 3x1 |
| Operating Temperature/Humidity Range | 0 to 50°C/0 to 80% (non-condensing) |
| Set Contents | Instruction manual/warranty microUSB cable (for power supply) |
| Suitable Models | Video equipment, home-use game consoles, computers, and output devices that have HDMI output terminals as standard equipment: TVs, computer displays, projectors, etc. that have HDMI input terminals as standard equipment |
| Supported Formats | [Audio] LPCM 2/5.1/7.1ch, Dolby Digital, Dolby Digital Plus, Dolby TrueHD, DTS-HD Master Audio, DTS |
| Supported Resolution | 4096 x 2160 (60/50/30/25/24Hz, 4:4:4/4:2:2/4:2:0) 3840 x 2160 (60/50/30/25/24Hz, 4:4: 4/4:2:2/4:2:0) 1920x1080p (60/50/30/24Hz) 1920x1080i (60/50/30/24Hz) 1280x720p (60/50Hz) 640x480p ( 60/50Hz) *Depends on the resolution of the connected TV or monitor |
| Switching Method | Main unit switching button * There is an automatic switching function to the power ON device |
| Temperature / Humidity Range for Storage | -20 to 60°C/5 to 90% (non-condensing) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an HDMI switcher that can easily switch and output video and audio from 3 HDMI devices to 1 4K display or 4K projector.
It supports 4K / 4096 x 2160 (60Hz, 4:4:4, 24bit (maximum)), and can output beautiful high-definition HDMI signals such as games.
It supports high brightness HDR (high dynamic range) and HDCP2.2.
It also supports 4K/HDR output for NintendoSwitchTM, PlayStation4Pro, and PlayStation5.
A 2-way method that allows you to choose between an "automatic switching mode" that automatically switches the port when the HDMI device is started, and a fully manual switching mode that prevents malfunction by operating the switching only by switching buttons.
All HDMI terminals are gold-plated. I am strong in rust and prevent signal deterioration.
Supports DolbyTrueHD and DTSHDMasterAudio.
* We do not guarantee operation with all HDMI devices. * Depending on the HDMI device, it may be necessary to recognize the display at startup. In that case, you need to switch the port and then start the HDMI device. *This product operates with power supplied from an HDMI device, so basically no external power supply is required. However, depending on the connection configuration, there may be a power shortage, so we recommend using a USB power supply connection with the included microUSB cable. *[Screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom of this product, but the time it takes for the HDMI device (recorder, etc.) to recognize the display and start video output, and is due to the performance of the HDMI device. This product itself completes port switching at the moment you press the switching button. * "PlayStation", "PLAYSTATION", "PlayStation", "PS5" and "PS4" are registered trademarks of Sony Computer Entertainment Inc.・ *NintendoSwitch is a trademark or registered trademark of Nintendo. *In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard. * We do not guarantee the operation with all devices. *4K/4096x2160 (60Hz, 4:4:4) only supports 8bit color depth.
It supports 4K / 4096 x 2160 (60Hz, 4:4:4, 24bit (maximum)), and can output beautiful high-definition HDMI signals such as games.
It supports high brightness HDR (high dynamic range) and HDCP2.2.
It also supports 4K/HDR output for NintendoSwitchTM, PlayStation4Pro, and PlayStation5.
A 2-way method that allows you to choose between an "automatic switching mode" that automatically switches the port when the HDMI device is started, and a fully manual switching mode that prevents malfunction by operating the switching only by switching buttons.
All HDMI terminals are gold-plated. I am strong in rust and prevent signal deterioration.
Supports DolbyTrueHD and DTSHDMasterAudio.
* We do not guarantee operation with all HDMI devices. * Depending on the HDMI device, it may be necessary to recognize the display at startup. In that case, you need to switch the port and then start the HDMI device. *This product operates with power supplied from an HDMI device, so basically no external power supply is required. However, depending on the connection configuration, there may be a power shortage, so we recommend using a USB power supply connection with the included microUSB cable. *[Screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom of this product, but the time it takes for the HDMI device (recorder, etc.) to recognize the display and start video output, and is due to the performance of the HDMI device. This product itself completes port switching at the moment you press the switching button. * "PlayStation", "PLAYSTATION", "PlayStation", "PS5" and "PS4" are registered trademarks of Sony Computer Entertainment Inc.・ *NintendoSwitch is a trademark or registered trademark of Nintendo. *In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard. * We do not guarantee the operation with all devices. *4K/4096x2160 (60Hz, 4:4:4) only supports 8bit color depth.
Feature
SpecificationPixel clock (maximum): 600MHz, HDCP: HDCP1.4/HDCP2.2, Control between devices (CEC): Supported *Not guaranteed to work with all devices, Signal classification: HDMI
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
