SANWA SUPPLY HDMI switch

Sebelum PPN:
Rp629.900
Spesifikasi
Conform toHDR
Data Rate (Gbps)18
HDMI StandardHDMI Ver2.0b
Input Signal5V(DDC)
InterfaceFor input/HDMI type A (19PIN) female x 2 For output/HDMI type A (19PIN) female x 1 For power supply/microUSB female x 1
Maximum Power Consumption (W)About 0.75
Maximum Resolution4K/60Hz
Number of Circuits2x1
Operating Temperature/Humidity Range0 to 50°C/0 to 80% (non-condensing)
Set ContentsInstruction manual/warranty microUSB cable (for power supply)
Suitable ModelsVideo equipment, home-use game consoles, computers, and output devices that have HDMI output terminals as standard equipment: TVs, computer displays, projectors, etc. that have HDMI input terminals as standard equipment
Supported Formats[Audio] LPCM 2/5.1/7.1ch, Dolby Digital, Dolby Digital Plus, Dolby TrueHD, DTS-HD Master Audio, DTS
Supported Resolution4096 x 2160 (60/50/30/25/24Hz, 4:4:4/4:2:2/4:2:0) 3840 x 2160 (60/50/30/25/24Hz, 4:4: 4/4:2:2/4:2:0) 1920x1080p (60/50/30/24Hz) 1920x1080i (60/50/30/24Hz) 1280x720p (60/50Hz) 640x480p ( 60/50Hz) *Depends on the resolution of the connected TV or monitor
Switching MethodMain unit switching button * There is an automatic switching function to the power ON device
Temperature / Humidity Range for Storage-20 to 60°C/5 to 90% (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI switcher that can easily switch and output video and audio from two HDMI devices to a single 4K display or 4K projector.
It supports 4K / 4096 x 2160 (60Hz, 4:4:4, 24bit (maximum)), and can output beautiful high-definition HDMI signals such as games.
It supports high brightness HDR (high dynamic range) and HDCP2.2.
It also supports 4K/HDR output for NintendoSwitchTM, PlayStation4Pro, and PlayStation5.
A 2-way method that allows you to choose between an "automatic switching mode" that automatically switches the port when the HDMI device is started, and a fully manual switching mode that prevents malfunction by operating the switching only by switching buttons.
All HDMI terminals are gold-plated. I am strong in rust and prevent signal deterioration.
Supports DolbyTrueHD and DTSHDMasterAudio.
* We do not guarantee operation with all HDMI devices. * Depending on the HDMI device, it may be necessary to recognize the display at startup. In that case, you need to switch the port and then start the HDMI device. *This product operates with power supplied from an HDMI device, so basically no external power supply is required. However, depending on the connection configuration, there may be a power shortage, so we recommend using a USB power supply connection with the included microUSB cable. *[Screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom of this product, but the time it takes for the HDMI device (recorder, etc.) to recognize the display and start video output, and is due to the performance of the HDMI device. This product itself completes port switching at the moment you press the switching button. * "PlayStation", "PLAYSTATION", "PlayStation", "PS5" and "PS4" are registered trademarks of Sony Computer Entertainment Inc. *NintendoSwitch is a trademark or registered trademark of Nintendo. *In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard. * We do not guarantee the operation with all devices. *4K/4096x2160 (60Hz, 4:4:4) only supports 8bit color depth.
Feature
Specification
Pixel clock (maximum): 600MHz, HDCP: HDCP1.4/HDCP2.2, Control between devices (CEC): Supported *Not guaranteed to work with all devices, Signal classification: HDMI

Ulasan Produk

Tidak ada ulasan