SANWA SUPPLY HDMI switch

Sebelum PPN:
Rp829.900
Spesifikasi
Cable Length (m)About 0.5
Conform toHDR
HDMI StandardHDMI Ver2.0b
Input Signal5V(DDC)
InterfaceFor input/output: HDMI type A (19PIN) female x 2 For input/output: HDMI type A (19PIN) male x 1
Maximum Power Consumption (W)5
Maximum Resolution4K/60Hz
Number of Circuits2x1 two-way
Operating Temperature/Humidity Range0 to 50°C/80% or less (non-condensing)
Set ContentsInstruction manual and warranty card
Suitable ModelsVideo equipment, home-use game consoles, computers, and output devices that have HDMI output terminals as standard equipment: TVs, computer displays, projectors, etc. that have HDMI input terminals as standard equipment
Supported Formats[Audio] LPCM 2/5.1/7.1ch, Dolby Digital, Dolby Digital Plus, Dolby TrueHD, DTS-HD Master Audio, DTS
Switching MethodSwitch button
Temperature / Humidity Range for Storage-20 to 60°C/80% or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a bi-directional compatible HDMI switcher that allows you to switch between 2 HDMI devices and output to 1 TV, or switch 1 HDMI device and output to 2 TVs, projectors, etc.
It supports 4K / 4096 x 2160 (60Hz, 4:4:4, 24bit (maximum)), and can output beautiful high-definition HDMI signals such as games. (4K/60Hz output: Limited when the cable length between the switcher and the monitor is 1.5m or less) (4K/30Hz output: Limited when the cable length between the switcher and the monitor is 4m or less)
It supports high brightness HDR (high dynamic range) and HDCP2.2.
It is a fully manual switching device that switches only by button operation.
With a highly visible LED display, you can see at a glance which device is selected.
Supports DolbyTrueHD and DTSHDMasterAudio.
It corresponds to PlayStation5.
*There is no distribution output function. * "PlayStation", "PLAYSTATION", "PlayStation", "PS5" and "PS4" are registered trademarks of Sony Interactive Entertainment Inc. *NintendoSwitch is a trademark or registered trademark of Nintendo. * We do not guarantee operation with all HDMI devices. *In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard. *[Screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom of this product, but the time it takes for the HDMI device (recorder, etc.) to recognize the display and start video output, and is due to the performance of the HDMI device. This product itself completes port switching at the moment you press the switching button. *In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard. *4K/4096x2160 (60Hz, 4:4:4) only supports 8bit color depth. * We do not guarantee the operation with all devices.
Feature
Specification
Pixel clock: 600MHz (maximum), HDCP: HDCP1.4/HDCP2.2, Control between devices (CEC): Supported *Not guaranteed to work with all devices, Signal classification: HDMI

Ulasan Produk

Tidak ada ulasan