Spesifikasi
| Data Rate (Gbps) | Up to 9 |
|---|---|
| Frame Rate | Supports 60fps or less |
| HDMI Standard | HDMI Ver1.4 |
| Interface | For input: HDMI type A (19PIN) female x 4 For output: HDMI type A (19PIN) female x 1 For capture: USB specification Ver.3.2 Gen1 (USB3.1 Gen1/USB3.0) Type-C female x 1 Audio Input: 3.5mm microphone jack x 1 Audio output: 3.5mm stereo mini jack x 1 |
| Maximum Power Consumption (W) | 12 |
| Maximum Resolution | 4K/30Hz |
| Number of Circuits | 4x1 |
| Operating Temperature/Humidity Range | 0 to 40°C/20 to 90% or less (no condensation) |
| Power Supply | AC adapter (DC12V 2A) |
| Set Contents | Main unit x 1, instruction manual x 1, AC adapter (DC12V 2A) x 1, computer connection cable (1m) x 1, remote control (battery included: CR2025) |
| Supported Formats | [Audio] HDMI input/output: LPCM2ch (32KHz, 44.1KHz, 48KHz) Analog output: LPCM2ch (44.1KHz, 48KHz) |
| Supported OS | Windows 11/10/8.1macOS 12/11, macOS 10.13-10.15 *When using video capture software or live streaming software, macOS may not be compatible. |
| Supported Resolution | 3840 x 2160 (30Hz) 1920 x 1080p (30/50/60Hz) 1920 x 1080i (50/60Hz) 1280 x 720p (50/60Hz) 720 x 576p (50Hz) 720 x 480p (60Hz) 720 x 576i (50Hz) 720 x 480i (60Hz) 800 x 600 (60Hz), Output: 3840 x 2160 (30Hz) 2560 x 1440 (60Hz) 1920 x 1080 (60Hz) |
| Switching Method | Body switching button/remote control |
| Temperature / Humidity Range for Storage | -20 to 60°C/20 to 90% or less (no condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with 4 HDMI inputs, you can instantly switch the video output of up to 4 HDMI devices (cameras, personal computers, game consoles, etc.).
The simple interface allows intuitive operation even for first-time users of HDMI switchers.
Since it supports UVC (USBVideoClass), it can be used as a capture device on a computer, etc., and can also be used as a presentation switcher for YouTube distribution, Zoom, Teams, and other video conferences.
By using a high-definition camera or video camera, you can project a higher-definition image than a general web camera. In addition, it is easy to enlarge/reduce and adjust the angle with the camera, so you can freely manipulate the image.
HDMI OUT is also installed, so you can switch while checking the output status on the display at hand.
Equipped with a multi-viewer function (split screen display) that can be divided into four and output simultaneously on one display.
Supports PIP (picture-in-picture), allowing sub-screens to be displayed at all four corners of the screen at all times. You can easily switch between the main screen and sub-screen.
It supports 4K/30Hz and can output beautiful high-definition HDMI signals.
Equipped with a seamless switching function that can display the video display after switching within 1 second. There is no time lag until the image is displayed, and you can switch the display comfortably.
Equipped with a 3.5mm microphone input, you can input audio with a computer microphone.
Equipped with 3.5mm analog audio output, you can check the input sound with earphones or headphones.
All HDMI terminals are gold-plated. Rust-resistant and prevents signal deterioration
*Video capture software and live distribution software are not included. * Only microphones with 3.5mm 3-pole plug specifications are supported for microphone input. *Cameras that do not support the HDMI through output function (capable of outputting captured images from the HDMI terminal) cannot be used. * Copy-protected video cannot be captured. * Due to HDCP (copyright protection), smartphone video output cannot be captured on a PC via this product. * Notes on specifications The default resolution of this product is 3840 x 2160 (30Hz). When connected to a 1440p/1080p monitor, it is not displayed, so press the "Resolution" button on the remote control to change the output resolution.
The simple interface allows intuitive operation even for first-time users of HDMI switchers.
Since it supports UVC (USBVideoClass), it can be used as a capture device on a computer, etc., and can also be used as a presentation switcher for YouTube distribution, Zoom, Teams, and other video conferences.
By using a high-definition camera or video camera, you can project a higher-definition image than a general web camera. In addition, it is easy to enlarge/reduce and adjust the angle with the camera, so you can freely manipulate the image.
HDMI OUT is also installed, so you can switch while checking the output status on the display at hand.
Equipped with a multi-viewer function (split screen display) that can be divided into four and output simultaneously on one display.
Supports PIP (picture-in-picture), allowing sub-screens to be displayed at all four corners of the screen at all times. You can easily switch between the main screen and sub-screen.
It supports 4K/30Hz and can output beautiful high-definition HDMI signals.
Equipped with a seamless switching function that can display the video display after switching within 1 second. There is no time lag until the image is displayed, and you can switch the display comfortably.
Equipped with a 3.5mm microphone input, you can input audio with a computer microphone.
Equipped with 3.5mm analog audio output, you can check the input sound with earphones or headphones.
All HDMI terminals are gold-plated. Rust-resistant and prevents signal deterioration
*Video capture software and live distribution software are not included. * Only microphones with 3.5mm 3-pole plug specifications are supported for microphone input. *Cameras that do not support the HDMI through output function (capable of outputting captured images from the HDMI terminal) cannot be used. * Copy-protected video cannot be captured. * Due to HDCP (copyright protection), smartphone video output cannot be captured on a PC via this product. * Notes on specifications The default resolution of this product is 3840 x 2160 (30Hz). When connected to a 1440p/1080p monitor, it is not displayed, so press the "Resolution" button on the remote control to change the output resolution.
Feature
SpecificationPixel clock: Maximum 300MHz, HDCP: HDCP1.4, Device-to-device control (CEC): Not supported, Signal classification: HDMI, Supported applications: Zoom, Microsoft Teams, Skype, Google Meet, Wechat, Chatwork Live, FaceTime, QuickTime Player, OBS Studio (Windows only), Xsplit (Windows only), Encoding method: Software encoding, Video capture method: USB3.2: YUY2, USB2.0: MJPEG
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
