Green House HDMI selector Input 3 (HDMI3) + Output 1
#Grup produk P113489064
Spesifikasi
| Conform to | TV, projector, computer display with HDMI input |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 82x59x19 |
| HDR Support | HDR10 |
| Included Accessories | USB power cable (120cm), dedicated remote control, remote control receiver (cable length: 100cm), instruction manual, warranty card |
| Interface | Input: HDMI Type A terminal x 3 / Output: HDMI Type A terminal x 1 |
| Mass (g) | About 45 |
| Material | ABS |
| Maximum Resolution | 3840x2160(60Hz) |
| Power Supply Voltage | DC5V/0.5A (USB power supply) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Remark | [Not supported] CEC/HEC/ARC/HDR |
| Suitable Equipments | Video equipment with an HDMI output terminal, home game consoles, PCs, etc. |
| Supported Resolution | 480i, 480p, 1080i, 1080p, 2160p(60Hz), 1920x1080(max. 144Hz), 2560x1440(max. 144Hz) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a convenient switch that allows you to switch between three HDMI devices and display them on one display.
Supporting 4K (2160p, 60Hz) and WQHD (2560x1440, up to 144Hz), it offers high-definition, smooth video display, making it ideal for gaming and watching movies.
The manual switching system prevents unintended automatic switching, allowing for stable operation. The included remote control and receiver allow for comfortable switching operation even from a distance.
USB powered and easy to install.
It also supports HDR10 and HDCP2.2, so you can enjoy copyright-protected content with peace of mind.
It has been tested to work with the Nintendo Switch 2 and is fully compatible with the latest devices.
Supporting 4K (2160p, 60Hz) and WQHD (2560x1440, up to 144Hz), it offers high-definition, smooth video display, making it ideal for gaming and watching movies.
The manual switching system prevents unintended automatic switching, allowing for stable operation. The included remote control and receiver allow for comfortable switching operation even from a distance.
USB powered and easy to install.
It also supports HDR10 and HDCP2.2, so you can enjoy copyright-protected content with peace of mind.
It has been tested to work with the Nintendo Switch 2 and is fully compatible with the latest devices.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2B%20Output%201/1sP113489064-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
