SANWA SUPPLY HDMI fiber optic cable_Supports 8K/60Hz and 4K/120Hz

Sebelum PPN:
Rp3.299.900 - Rp4.899.900
Spesifikasi
ConnectorHDMI: Standard (Type A)
Connector ShapeHDMI Plug-HDMI Plug (HDMI+Type A Connector-Type A Connector)
Conversion TypeMale-male
Correspondence to EthernetCorrespondence
Directional TypeHDMI: Yes
HDMI Standard*Ultra high speed*Certification: None
Suitable ModelsBlu-ray/HDD/DVD recorders with HDMI output terminals (HDMI type A female), game consoles, etc. Displays, projectors, LCD TVs, etc. with HDMI input terminals (HDMI type A female)
Supported Resolution8K/60Hz.5K/60Hz.4K/120Hz.4K/60Hz.4K/30Hz
TypeHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an optical fiber HDMI cable that complies with UltraHighSpeed. *Not HDMI certified. The cable is thin and flexible, making it very easy to handle.
It can be connected to devices such as DVD players, hard disks, Blu-ray disc recorders, and computers equipped with HDMI, as well as to TVs, displays, and projectors.
This is an HDMI optical fiber cable that supports resolutions of 8K/60Hz and 4K/120Hz and transmission speeds of 48Gbps.
It supports HDR, which can transmit clear, three-dimensional images that make use of the contrast between light and dark. *1
It supports the BT.2020 color gamut standard, so it reproduces almost 100% of the colors specified by the standard. *1
Not only does it support high-speed transmission of video and audio signals, but it also supports HEC, enabling two-way communication of 100Mbps Ethernet signals. *1
It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from a display device such as a TV to an output device such as an AV amplifier. *1
Supports high-quality digital audio signals (multi-channel surround).
HDCP 2.2 support
*Equipment and environment compatible with each function are required.
*This product has a signal directionality. (The word "Display" is printed on the connector on the display or TV side. It cannot be used if connected in the opposite direction.

Ulasan Produk

Tidak ada ulasan