Sebelum PPN:
Rp4.699.900 - Rp5.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector | (HDMI) Standard (Type A) |
|---|---|
| Connector Shape | HDMI Plug-HDMI Plug (HDMI+Type A Connector-Type A Connector) |
| HDMI Standard | Ultra high speed |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Standard | ULTRA HIGH SPEED HDMI CABLE |
| Suitable Models | Blu-ray/HDD/DVD recorders with HDMI output terminals (HDMI type A female), game consoles, etc. Displays, projectors, LCD TVs, etc. with HDMI input terminals (HDMI type A female) |
| Supported Resolution | 8K/60Hz, 5K/60Hz, 4K/120Hz DSC compression 10K/60Hz, 10K/30Hz, 8K/120Hz, 5K/120Hz |
| Type | HDMI |
| UL Standard | NON UL |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ULTRAHIGHSPEEDHDMI Certification Program Passed Ultra High Speed HDMI Cable
You can connect DVDs, hard disks, Blu-ray disc recorders, personal computers, etc. equipped with HDMI to devices such as TVs, displays, and projectors.
An HDMI optical fiber cable that supports resolutions of 8K/60Hz, 4K/120Hz, and transmission speeds of 48Gbps.
It supports HDR that can transmit clear images with a three-dimensional effect that makes use of the difference in brightness.
Since it is compatible with the color gamut standard BT.2020, it reproduces almost 100% of the colors according to the standard.
In addition to high-speed transmission of video and audio signals, it supports HEC and enables two-way communication of 100Mbps Ethernet signals.
Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
Supports high-quality digital audio signals (multi-channel surround).
*Equipment and environment compatible with each function are required. *HDCP2.2 compatible *This product has signal directionality. (The letters "Display" are printed on the connector on the display and TV side. It cannot be used if connected in the opposite direction.
You can connect DVDs, hard disks, Blu-ray disc recorders, personal computers, etc. equipped with HDMI to devices such as TVs, displays, and projectors.
An HDMI optical fiber cable that supports resolutions of 8K/60Hz, 4K/120Hz, and transmission speeds of 48Gbps.
It supports HDR that can transmit clear images with a three-dimensional effect that makes use of the difference in brightness.
Since it is compatible with the color gamut standard BT.2020, it reproduces almost 100% of the colors according to the standard.
In addition to high-speed transmission of video and audio signals, it supports HEC and enables two-way communication of 100Mbps Ethernet signals.
Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
Supports high-quality digital audio signals (multi-channel surround).
*Equipment and environment compatible with each function are required. *HDCP2.2 compatible *This product has signal directionality. (The letters "Display" are printed on the connector on the display and TV side. It cannot be used if connected in the opposite direction.
Feature
SpecificationCertification (HDMI): Yes ULTRA HIGH SPEED HDMI CABLE, Directionality (HDMI): Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
