SANWA SUPPLY HDMI fiber optic cable

Sebelum PPN:
Rp15.999.900 - Rp34.999.900
Spesifikasi
Connector(HDMI) Standard (Type A)
Connector ShapeHDMI plug to HDMI plug (HDMI type A connector male/male)
Dimensions (mm)Connector: Approx. 20.8 x 11.4 x 58.2 (Same size for TV display side and output device side)
HDMI Standardhigh speed
Suitable ModelsBlu-ray/HDD/DVD recorders with HDMI output terminals (HDMI type A female), game consoles, etc. Displays, projectors, LCD TVs, etc. with HDMI input terminals (HDMI type A female)
Supported Resolution1920x1080/60Hz(1080p),1920x1200/60Hz
TypeHDMI
UL StandardNON UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects devices such as TVs with HDMI terminals, Braray/DVD/HDD recorders, PS3, and projectors. High speed HDMI cable compatible with 1080P video signals such as PLAYSTATION3.
Adoption of 850nm optical fiber that can transmit stable signals even over long distances
Supports 1080P full-spec high-definition signals
*This product has the direction of the signal. It cannot be used if it is connected in the wrong direction (equipment). * When passing pipes for wiring this product or wiring inside the wall, please handle it carefully so as not to damage the connector or cable. parts may be damaged).
Feature
Specification
Certification (HDMI): None, Directionality (HDMI): Yes

Ulasan Produk

Tidak ada ulasan