Spesifikasi
| Cable Length (m) | Approx. 1 (including connector length) |
|---|---|
| Connector Shape | HDMI plug to HDMI plug (HDMI type A connector male/male) |
| HDMI Standard | High speed (HIGH SPEED with Ethernet compliant)) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Models | Blu-ray / HDD / DVD recorders equipped with an HDMI output terminal (HDMI type A female), game consoles, displays equipped with an HDMI input terminal (HDMI type A female), projectors, LCD TVs, etc. |
| Supported Resolution | 4K(3840x2160)/30Hz,4096x2160/24Hz,1920x1080/60Hz(1080p),1920x1080/120Hz,2560x1440/60Hz |
| Type | HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a convenient HDMI extension cable for when you want to extend the length of the HDMI cable, when you want to be able to work with the HDMI terminal (female) that is difficult to insert, or when you want to protect the terminal of your HDMI device.
Connect DVD, high-definition, Blu-ray disc recorders, personal computers, etc. to equipment such as high-definition TVs, liquid crystal displays, and projectors. A single cable transmits video, audio, and network signals. A 3D connector (double swing connector) is used, which allows the connector to rotate and wire neatly to both vertical and horizontal ports.
Unreasonable load is applied to the cable like before, and the wiring is not bulky.
Rotate the connector. *It does not rotate exactly 90°.
The connector bends horizontally and vertically.
Supports HDMI Ethernet Channel (HEC). Compatible devices are connected via an Ethernet network. *Equipment compatible with the function is required.
Supports Audio Return Channel (ARC). Audio signals can be transmitted from the TV side to an AV amplifier, etc. *Equipment compatible with the function is required.
It supports 3D images. *Equipment compatible with the function is required.
It supports 4K x 2K resolution. *Equipment compatible with the function is required.
Supports 1080p full-spec high-definition signals.
Supports high-quality digital audio signals (multi-channel surround).
A shielded twisted pair cable that protects important data from external noise by applying sealed aluminum shielding to each pair of twisted pair cable and drain wire.
From the center of the cable, "aluminum shield (twisted pair cable) → aluminum shield → high-density braided shield" is applied to triple shield processing to protect important data from noise.
An OFC cable that uses pure OFC (oxygen-free copper) as the wire material to suppress deterioration of image quality.
A gold-plated connector shell and pins (contacts) are used, which are rust-resistant and less likely to cause signal deterioration over time.
Connect DVD, high-definition, Blu-ray disc recorders, personal computers, etc. to equipment such as high-definition TVs, liquid crystal displays, and projectors. A single cable transmits video, audio, and network signals. A 3D connector (double swing connector) is used, which allows the connector to rotate and wire neatly to both vertical and horizontal ports.
Unreasonable load is applied to the cable like before, and the wiring is not bulky.
Rotate the connector. *It does not rotate exactly 90°.
The connector bends horizontally and vertically.
Supports HDMI Ethernet Channel (HEC). Compatible devices are connected via an Ethernet network. *Equipment compatible with the function is required.
Supports Audio Return Channel (ARC). Audio signals can be transmitted from the TV side to an AV amplifier, etc. *Equipment compatible with the function is required.
It supports 3D images. *Equipment compatible with the function is required.
It supports 4K x 2K resolution. *Equipment compatible with the function is required.
Supports 1080p full-spec high-definition signals.
Supports high-quality digital audio signals (multi-channel surround).
A shielded twisted pair cable that protects important data from external noise by applying sealed aluminum shielding to each pair of twisted pair cable and drain wire.
From the center of the cable, "aluminum shield (twisted pair cable) → aluminum shield → high-density braided shield" is applied to triple shield processing to protect important data from noise.
An OFC cable that uses pure OFC (oxygen-free copper) as the wire material to suppress deterioration of image quality.
A gold-plated connector shell and pins (contacts) are used, which are rust-resistant and less likely to cause signal deterioration over time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
