Green House HDMI Converter RCA Input to HDMI Output
#Grup produk P113488843
Spesifikasi
| Audio Standard | Linear PCM 2 channels |
|---|---|
| Conform to | TV, projector, computer display with HDMI input |
| Dimensions, Width W x Depth D x Height H (mm) | 55x67x24 |
| Included Accessories | USB power cable (100cm), instruction manual, warranty card |
| Interface | Input: Composite video output x 1, analog audio output (RCA) x 2 / Output: HDMI type A terminal x 1 |
| Mass (g) | About 35 |
| Material | ABS |
| Power Supply Voltage | DC5V/0.5A (USB power supply) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1280 x 720 dots, 1920 x 1080 dots, 720p, 1080p *The video display format is switched using the video display format selector switch, and output other than the listed resolutions is not possible. |
| Signal Input | NTSC/PAL |
| Suitable Equipments | DVD player with composite video output terminal |
| Supported Formats | HDMI Audio (Linear PCM 2-channel) |
| Supported Resolution | 480i(720x480) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an analog to digital converter that converts RCA (composite) signals to HDMI.
The biggest attraction is that it can output video from old DVD players, game consoles, etc. to TVs and monitors that only have HDMI ports.
The video is upconverted to 720p or 1080p for a clearer display.
The connection is simple, just connect the USB power supply, HDMI, and RCA cables, making it easy to use even without specialized knowledge. It supports both NTSC and PAL formats, making it flexible for use with overseas devices.
It also supports linear PCM 2ch audio, allowing you to convert video and audio simultaneously.
This is a recommended device for those who want to use retro equipment on a modern display.
The biggest attraction is that it can output video from old DVD players, game consoles, etc. to TVs and monitors that only have HDMI ports.
The video is upconverted to 720p or 1080p for a clearer display.
The connection is simple, just connect the USB power supply, HDMI, and RCA cables, making it easy to use even without specialized knowledge. It supports both NTSC and PAL formats, making it flexible for use with overseas devices.
It also supports linear PCM 2ch audio, allowing you to convert video and audio simultaneously.
This is a recommended device for those who want to use retro equipment on a modern display.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
