Green House HDMI Converter HDMI Input to RCA Output
#Grup produk P113488825
Spesifikasi
| Audio Output | Linear PCM 2 channels |
|---|---|
| Conform to | Televisions, projectors, etc. equipped with a composite video input terminal |
| Dimensions, Width W x Depth D x Height H (mm) | 55x67x24 |
| Included Accessories | USB power cable (100cm), instruction manual, warranty card |
| Interface | Input: HDMI Type A terminal x 1 / Output: Composite video output x 1, Analog audio output (RCA) x 2 |
| Mass (g) | About 35 |
| Material | ABS |
| Power Supply Voltage | DC5V/0.5A (USB power supply) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 480i(720x480) |
| Suitable Equipments | Video equipment with an HDMI output terminal, home game consoles, PCs, etc. |
| Supported Resolution | 480i,480p,576p,576i,1080i,1080p,2160p(30Hz) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a convenient converter that can convert HDMI signals to RCA (composite video + analog audio).
It allows you to display images from the latest HDMI devices on older TVs, projectors, and other devices that support RCA terminals.
It also supports 4K (2160p, 30Hz) video, and its ability to convert high-resolution video is an attractive feature.
Connection is simple; just connect the USB power, HDMI, and RCA cables, and it is designed to be easy to use even without specialized knowledge.
The output is 480i (720 x 480) and the audio is linear PCM 2ch compatible. It supports both NTSC and PAL, so it can be flexibly used with overseas devices. It is lightweight and compact, making it easy to carry around.
It allows you to display images from the latest HDMI devices on older TVs, projectors, and other devices that support RCA terminals.
It also supports 4K (2160p, 30Hz) video, and its ability to convert high-resolution video is an attractive feature.
Connection is simple; just connect the USB power, HDMI, and RCA cables, and it is designed to be easy to use even without specialized knowledge.
The output is 480i (720 x 480) and the audio is linear PCM 2ch compatible. It supports both NTSC and PAL, so it can be flexibly used with overseas devices. It is lightweight and compact, making it easy to carry around.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
