SANWA SUPPLY HDMI Cable_Ultra High Speed_Armored Type

Sebelum PPN:
Rp8.699.900
Spesifikasi
Bending Radius (mm)Approximately 58 or more
Cable Length (m)50
Conform toDirectionality (HDMI): Yes, Wire Standard (UL), NON UL, Certification (HDMI): No
Connector(HDMI): Standard (Type A)
Connector ShapeHDMI Plug-HDMI Plug (HDMI+Type A Connector-Type A Connector)
Standard(HDMI) Ultra High Speed
Suitable ModelsBlu-ray/HDD/DVD recorders with HDMI output terminals (HDMI type A female), game consoles, etc. Displays, projectors, LCD TVs, etc. with HDMI input terminals (HDMI type A female)
Supported Resolution8K/60Hz.5K/60Hz.4K/120Hz.4K/60Hz.4K/30Hz
TypeHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cable is wrapped around an internal stainless steel guard and is soft and easy to handle, making it ideal for use in harsh and potentially dangerous environments.
Both ends have waterproof covers, so you can store it safely even if it gets wet unexpectedly.
This is an optical fiber HDMI cable that complies with UltraHighSpeed.
*Not HDMI certified
It can be connected to devices such as DVD players, hard disks, Blu-ray disc recorders, and computers equipped with HDMI, as well as TVs, displays, and projectors.
This is an HDMI fiber optic cable that supports resolutions of 8K/60Hz and 4K/120Hz and transmission speeds of 48Gbps.
It supports HDR, which can transmit clear, three-dimensional images that make use of the difference between light and dark.
*Compatible with the BT.2020 color gamut standard, it reproduces almost 100% of the colors specified by the standard.
*In addition to high-speed transmission of video and audio signals, HEC support enables two-way communication of 100Mbps Ethernet signals.
*Supports high-quality digital audio signals (multi-channel surround).
*Equipment and environment compatible with each function is required.
HDCP 2.2 compatible. *This product has a signal directionality. (The connector on the display or TV side has the word "Display" printed on it. It will not work if connected in the opposite direction.)

Ulasan Produk

Tidak ada ulasan