Sebelum PPN:
Rp4.699.900 - Rp6.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Bending Radius (mm) | Approximately 58 or more |
|---|---|
| Conform to | Directionality (HDMI): Yes, Wire Standard (UL), NON UL, Certification (HDMI): No |
| Connector | (HDMI): Standard (Type A) |
| Connector Shape | HDMI Plug-HDMI Plug (HDMI+Type A Connector-Type A Connector) |
| Standard | (HDMI) Ultra High Speed |
| Suitable Models | Blu-ray/HDD/DVD recorders with HDMI output terminals (HDMI type A female), game consoles, etc. Displays, projectors, LCD TVs, etc. with HDMI input terminals (HDMI type A female) |
| Supported Resolution | 8K/60Hz.5K/60Hz.4K/120Hz.4K/60Hz.4K/30Hz |
| Type | HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The cable is wrapped around an internal stainless steel guard and is soft and easy to handle, making it ideal for use in harsh and potentially dangerous environments.
Both ends have waterproof covers, so you can store it safely even if it gets wet unexpectedly.
This is an optical fiber HDMI cable that complies with UltraHighSpeed.
*Not HDMI certified
It can be connected to devices such as DVD players, hard disks, Blu-ray disc recorders, and computers equipped with HDMI, as well as TVs, displays, and projectors.
This is an HDMI fiber optic cable that supports resolutions of 8K/60Hz and 4K/120Hz and transmission speeds of 48Gbps.
It supports HDR, which can transmit clear, three-dimensional images that make use of the difference between light and dark.
*Compatible with the BT.2020 color gamut standard, it reproduces almost 100% of the colors specified by the standard.
*In addition to high-speed transmission of video and audio signals, HEC support enables two-way communication of 100Mbps Ethernet signals.
*Compatible with ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
*Supports high-quality digital audio signals (multi-channel surround).
*Equipment and environment compatible with each function is required.
HDCP 2.2 compatible. *This product has a signal directionality. (The connector on the display or TV side has the word "Display" printed on it. It will not work if connected in the opposite direction.)
Both ends have waterproof covers, so you can store it safely even if it gets wet unexpectedly.
This is an optical fiber HDMI cable that complies with UltraHighSpeed.
*Not HDMI certified
It can be connected to devices such as DVD players, hard disks, Blu-ray disc recorders, and computers equipped with HDMI, as well as TVs, displays, and projectors.
This is an HDMI fiber optic cable that supports resolutions of 8K/60Hz and 4K/120Hz and transmission speeds of 48Gbps.
It supports HDR, which can transmit clear, three-dimensional images that make use of the difference between light and dark.
*Compatible with the BT.2020 color gamut standard, it reproduces almost 100% of the colors specified by the standard.
*In addition to high-speed transmission of video and audio signals, HEC support enables two-way communication of 100Mbps Ethernet signals.
*Compatible with ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
*Supports high-quality digital audio signals (multi-channel surround).
*Equipment and environment compatible with each function is required.
HDCP 2.2 compatible. *This product has a signal directionality. (The connector on the display or TV side has the word "Display" printed on it. It will not work if connected in the opposite direction.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
