SANWA SUPPLY HDMI cable

Sebelum PPN:
Rp4.099.900
Spesifikasi
Cable Length (m)Approx. 9 (including connector (shell))
ColorBlack
Connector(HDMI) Standard (Type A) Color
Connector ShapeHDMI Plug-HDMI Plug (HDMI+Type A Connector-Type A Connector)
HDMI StandardUltra high speed
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardULTRA HIGH SPEED HDMI CABLE
Suitable ModelsEquipment with an HDMI (type A, 19-pin) terminal
Supported Resolution8K/60Hz, 5K/60Hz, 4K/120Hz DSC compression 10K/60Hz, 10K/30Hz, 8K/120Hz, 5K/120Hz
TypeHDMI
UL StandardUL 20276

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ULTRAHIGHSPEEDHDMI Certification Program Passed Ultra High Speed HDMI Cable
Cable compatible with 8K/60Hz, 4K/120Hz, and transmission band of 48Gbps. Display of 10K/60Hz, 8K/120Hz, 8K/60Hz, 5K/120Hz is possible during DSC compression.
DynamicHDR It supports DynamicHDR (dynamic HDR), which controls brightness, color depth, and contrast for each scene and frame, and HDR, which transmits images with a three-dimensional effect that makes use of differences in brightness.
Game mode VRR compatible By synchronizing the display with the signal output at the variable refresh rate, the delay in the game can be reduced and the screen skipping and flickering can be suppressed.
Supports eARC "EnhancedAudioReturnChannel" It also supports the function to transmit uncompressed 5.1ch, 7.1ch, or up to 32ch object-based audio via TV.
ARC (Audio Return Channel) compatible HDMI Ethernet Channel (HEC) compatible for two-way communication of Ethernet signals Shielded twisted pair cable compatible with high-quality digital audio signals (multi-channel surround) Sealed aluminum shield processing is applied to protect important data from external noise. (Twisted pair cable for TMDS only)
Gold-plated plug Uses a gold-plated plug. It reduces contact resistance and suppresses deterioration over time due to rust, etc., and prevents deterioration of image quality and sound quality.
*Equipment and environment compatible with each function are required.
Feature
Specification
Certification (HDMI): Yes ULTRA HIGH SPEED HDMI CABLE, Directionality (HDMI): No

Ulasan Produk

Tidak ada ulasan