Sebelum PPN:
Rp1.299.900 - Rp1.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | HDMI plug to HDMI plug (HDMI type A connector male/male) |
| Conversion Type | Male - Male |
| Correspondence to Ethernet | Correspondence |
| Plug | Gold plate |
| Shielding | quadruple shield |
| Suitable Models | Blu-ray / HDD / DVD recorders equipped with an HDMI output terminal (HDMI type A female), game consoles, displays equipped with an HDMI input terminal (HDMI type A female), projectors, LCD TVs, etc. |
| Supported Resolution | 4K(3840x2160)/60Hz,5K(5120x2880)/30Hz,1920x1080/60Hz(1080p),1920x1080/240Hz,2560x1440/120Hz |
| UL Standard | Wire material: UL20276 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Premium HDMI cable that has passed the Premium HDMI Certification Program
It supports cable transmission band 4K2K (60P) that supports 4K, 60P, and 18Gbps transmission, and can transmit smooth high-definition video.
It supports HDR that can transmit images with a three-dimensional effect that makes use of differences in brightness.
It supports the BT.2020 standard, which can reproduce 99.9% (standard) colors that exist in the natural world.
In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals.
Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
Supports HDMI Ethernet Channel (HEC) (* Compatible devices can be connected via an Ethernet network.)
Supports high-quality digital audio signals (multi-channel surround) *Equipment and environment compatible with each function are required. Aluminum shield processing is applied to protect important data from external noise. (twisted pair cable for TMDS only)
Quadruple shield structure From the center of the cable, "aluminum shield (twisted pair cable for TMDS) → aluminum shield → aluminum shield → high-density braided shield" is applied to protect important data from noise.
Uses a gold-plated plug. It reduces contact resistance and suppresses deterioration over time due to rust, etc., and prevents deterioration of image quality and sound quality.
It supports cable transmission band 4K2K (60P) that supports 4K, 60P, and 18Gbps transmission, and can transmit smooth high-definition video.
It supports HDR that can transmit images with a three-dimensional effect that makes use of differences in brightness.
It supports the BT.2020 standard, which can reproduce 99.9% (standard) colors that exist in the natural world.
In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals.
Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
Supports HDMI Ethernet Channel (HEC) (* Compatible devices can be connected via an Ethernet network.)
Supports high-quality digital audio signals (multi-channel surround) *Equipment and environment compatible with each function are required. Aluminum shield processing is applied to protect important data from external noise. (twisted pair cable for TMDS only)
Quadruple shield structure From the center of the cable, "aluminum shield (twisted pair cable for TMDS) → aluminum shield → aluminum shield → high-density braided shield" is applied to protect important data from noise.
Uses a gold-plated plug. It reduces contact resistance and suppresses deterioration over time due to rust, etc., and prevents deterioration of image quality and sound quality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
