SANWA SUPPLY HDMI adapter

Sebelum PPN:
Rp309.900
Spesifikasi
ColorBlack
ConnectorHDMI Male to HDMI Female (HDMI Type A Male to HDMI Type A Female)
Connector ShapeHDMI plug to HDMI jack (HDMI type A connector male to type A connector female)
Connector TypeHDMI-HDMI
Conversion TypeFemale - Female
ROHS Directive (Corresponding to 10 Substances)Correspondence
adapter-TypeHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter that turns the HDMI terminal (female connector) to the right This is an L-shaped adapter that turns the HDMI terminal (female connector) of AV equipment such as TVs, projectors, and personal computers to the right. When the space behind the device is narrow and the cable connector gets in the way, the cable can be routed neatly. You can protect the terminal (female connector) on the device side when you plug and unplug the cable frequently.
8K (60Hz) / 4K (120Hz) resolution compatible 8K (7680 x 4320) / 60Hz, 4K (3840 x 2160) / 120Hz resolution is supported.
*8K/4K resolution may not be supported depending on the specifications of the device or cable used.
Feature
Specification
Gold-plated Pin, Gold-plated SHELL

Ulasan Produk

Tidak ada ulasan