SANWA SUPPLY HDMI active cable_4K/60Hz compatible

Sebelum PPN:
Rp29.999.900
Spesifikasi
Cable Length (m)7
Connector ShapeHDMI plug - HDMI plug (HDMI Type D + Type A connector - Type D + Type A connector)
Conversion TypeMale-male
PlugGold plate
Suitable ModelsBlu-ray/HDD/DVD recorders with HDMI output terminals (HDMI type A female), game consoles, etc. Displays, projectors, LCD TVs, etc. with HDMI input terminals (HDMI type A female)
Supported Resolution4K/60Hz.30Hz,FullHD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI cable that supports 4K60Hz.
The use of optical fiber enables stable transmission of video and audio over long distances.
The cable has an outer diameter of 4.5 mm, making it thin, lightweight, and easy to handle.
It uses a detachable HDMI connector, making it easy to wire in narrow pipes, etc., improving workability.
A protective cap is included to protect the connector when retracting.
A USB power cable is included for use in case of power shortages. *This product has a directional signal. (The connector on the display or TV side has the word "Display" printed on it. It will not work if connected backwards.)
Gold-plated plugs are used, which reduce contact resistance and prevent deterioration over time due to rust and other factors, preventing deterioration of image quality and sound quality.
Feature
Specification
*Wire standard (UL): non-UL *Bandwidth: 18Gbps

Ulasan Produk

Tidak ada ulasan