Sebelum PPN:
Rp15.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | HDMI Type-A Male - HDMI Type-A Male |
| Conversion Type | Male - Male |
| Function | HDR compatible |
| HDMI Standard | PREMIUM HDMI compatible (not certified) |
| Included Accessories | USB cable for external power supply (Type-A male / MicroB male 1.5m) x 1 |
| Plug | Gold plate |
| Shielding | Triple shield |
| Supported Resolution | 4K/60Hz |
| Type of Cable | With equalizer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that connects a Blu-ray / DVD / HDD recorder, PlayStation4, PC, etc. with an HDMI terminal to a TV, projector, etc.
A high-performance HDMI cable that supports 4K HDR video signals such as PlayStation 4.
The HDMI connector has a built-in equalizer function that can transmit stable signals even over long distances.
An active HDMI cable that supports 4K / 60Hz (Premium HDMI) resolution video.
It supports HDR, which can transmit stereoscopic images that take advantage of the difference in brightness.
It uses a gold-plated connector shell and pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
Power is supplied to the IC inside the connector using the power from the USB port of the device or the USB AC charger, so stable operation is achieved. (A USB cable for external power supply is included)
A highly reliable cable that is 100% inspected in Japan.
* The product has a signal direction. It cannot be used if the connection direction (device) is incorrect.
* Connect a display device (TV, display monitor, etc.) to the side marked "Display" on the connector.
A high-performance HDMI cable that supports 4K HDR video signals such as PlayStation 4.
The HDMI connector has a built-in equalizer function that can transmit stable signals even over long distances.
An active HDMI cable that supports 4K / 60Hz (Premium HDMI) resolution video.
It supports HDR, which can transmit stereoscopic images that take advantage of the difference in brightness.
It uses a gold-plated connector shell and pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
Power is supplied to the IC inside the connector using the power from the USB port of the device or the USB AC charger, so stable operation is achieved. (A USB cable for external power supply is included)
A highly reliable cable that is 100% inspected in Japan.
* The product has a signal direction. It cannot be used if the connection direction (device) is incorrect.
* Connect a display device (TV, display monitor, etc.) to the side marked "Display" on the connector.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
