SANWA SUPPLY Handwritten index card (glossy type)

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number64-0890-02
Dimensions (mm)120x120
Mass (g/m²)157
MaterialGloss
Thickness (mm)0.18
Whiteness (%)79.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An index card for DVD / CD plastic cases with ruled lines printed for handwriting in advance. You can easily classify DVDs and CDs.
You can write on both sides.
A glossy and glossy type with a slightly luxurious feel.
* You can write with a pencil or pen, but please check if you can write well and if there is any bleeding before using. Pay particular attention to the glossy surface.
* This paper is for handwriting. Please note that it is not compatible with printers such as inkjet printers and laser printers.

Ulasan Produk

Tidak ada ulasan