audio-technica Hands-free microphone

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)5.0(DIA2.8mm)
DirectivityUnidirectional (hyper cardioid)
Frequency Characteristic200~8,000Hz
Included AccessoriesWindscreen
Mass (g)About 40
Output Impedance (ohm)600
PlugDIA6.3mm standard / DIA3.5mm mini gold-plated 2-pole 2-way
Sound Pressure Sensitivity (dB)-54.5
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a hyper cardioid microphone unit with a high magnetic force magnet.
The back-hold type hands-free structure stabilizes even in violent movements.
A close-talking microphone that does not easily shift and is resistant to ambient noise and howling.
Ideal for various events, sports instructors, DJ narration and other active sound collection. Moreover, it is low cost.
* Cannot be used with plug-in power microphone input terminals such as computers and video cameras.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait