Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a kit that you can make your own original stickers.
Since it is light and water resistant, it can be used outdoors, and when you want to peel it off, you can remove it cleanly without worrying about adhesive residue.
Use by attaching a UV cut film that can withstand outdoor use to a water resistant white film. Since the UV cut film uses a grid-like glue, it is difficult for air bubbles to enter during bonding, resulting in a beautiful finish.
*Although all colors of pigment-based inks such as Epson printers PM-4000PX and PX-G920 are also compatible, the glossiness of the printed part is slightly impaired. (PM-4000PX's matte black ink is not supported. Only photo black ink is supported.) After printing, please allow the printed surface to dry for at least 24 hours before attaching the UV cut film. *Because the UV-cut film uses a lattice-like glue that allows air bubbles to escape easily, a slight lattice pattern may remain after pasting it on the white film. The lattice pattern fades over time. *If the sticker is pasted on a curved surface, it will come off easily. Please note that it may not be possible to cleanly remove the sticker from paper or other special coatings.
Since it is light and water resistant, it can be used outdoors, and when you want to peel it off, you can remove it cleanly without worrying about adhesive residue.
Use by attaching a UV cut film that can withstand outdoor use to a water resistant white film. Since the UV cut film uses a grid-like glue, it is difficult for air bubbles to enter during bonding, resulting in a beautiful finish.
*Although all colors of pigment-based inks such as Epson printers PM-4000PX and PX-G920 are also compatible, the glossiness of the printed part is slightly impaired. (PM-4000PX's matte black ink is not supported. Only photo black ink is supported.) After printing, please allow the printed surface to dry for at least 24 hours before attaching the UV cut film. *Because the UV-cut film uses a lattice-like glue that allows air bubbles to escape easily, a slight lattice pattern may remain after pasting it on the white film. The lattice pattern fades over time. *If the sticker is pasted on a curved surface, it will come off easily. Please note that it may not be possible to cleanly remove the sticker from paper or other special coatings.
Feature
Specification■ Quantity: 3 sheets each, 6 sheets in total ■ Paper thickness: 0.152mm White film seal Total thickness (seal only 0.102mm) ■ Seal thickness: 0.187 ± 0.005mm ■ Thickness after bonding: 0.347 ± 0.015mm ■ Other sizes: UV cut film total thickness 0.245 ± 0.015m (seal only 0.085 ± 0.005mm) ■ Set contents: Inkjet white film seal x 3, UV cut film x 3 ■ Parts material: Seal body / PET, release paper / matte PE (Polyethylene) ■ Paper quality mark_Surface: Photo gloss ■ Base: Film base ■ Paper size: A4 ■ Paper size: 210 x 297mm ■ Printing surface mark: One side ■ Printing method: Normal image printing ■ Printer used: Inkjet printer ■ Compatible ink : Compatible with both pigments and dyes ■ Paper Museum publication: Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
