SANWA SUPPLY Folded index card (Thin / Glossy mat)

Sebelum PPN:
Rp449.900
Spesifikasi
AS ONE Part Number64-0890-04
Card Size (mm)When spread / 240 x 119, when folded / 120 x 119
Dimensions (mm)210x297
Mass (g)120
Materialmat
SizeA4
Suitable ModelsInkjet printer
Thickness (mm)0.16±0.008
Whiteness (%)98±7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A double-page spread type DVD / CD plastic case card that is ideal for lyrics cards.
Since it is thin, you can combine multiple sheets into a booklet.
A simple matte type with no gloss. Although it is a matte type, it beautifully expresses photos and illustrations.
It can be printed on both sides, and there is no strike through of characters or images, resulting in a beautiful finish.
By micro-perforation processing, it can be easily separated by bending it a few times. If you fold it along the middle line, you will have a double-page spread type card.
* Depending on the case, if two or more sheets are stacked, they may not fit in the case lid. Please check the thickness of the case lid in advance. When saddle stitching, please use a stapler dedicated to saddle stitching.
* Epson printer PM-4000PX, PX-5500, PX-G / A / V series, CC-600PX and other pigment-based inks are also supported, but due to the specifications of pigment-based inks, while the page is closed. Dirt may appear due to color transfer or ink peeling. We recommend that you insert an extra sheet of paper between the pages to prevent stains.
* Compatible with pigment-based inks.

Ulasan Produk

Tidak ada ulasan