Spesifikasi
| Communication Speed | 480Mbps/12Mbps |
|---|---|
| Connector Shape | USB A |
| Current Consumption | Max 70mA |
| Interface | USB HIDUSB Specification Ver.2.0 compliant (USB Ver.1.1 upward compatible) |
| Power Supply | USB bus power |
| Resolution | 7744Pixels |
| Set Contents | Instruction manual |
| Suitable Models | PC with Windows (DOS / V) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The USB-connected fingerprint reader provides security by protecting your computer from unauthorized use and theft of personal information and data.
This is a MoC (Match-on-Chip) type fingerprint authentication reader that performs a matching process within the dongle between the fingerprint data acquired by the fingerprint sensor and pre-stored fingerprint feature points, making it difficult for authentication data to leak to the outside.
Setup is simple; just connect using the Windows-specific driver.
You can log in using fingerprint authentication with Windows Hello, the biometric authentication feature included in Windows 11 and 10.
Supports Windows Hello ESS and Windows 11 Hello passkey.
Not only can fingerprints be authenticated from the front, but they can also be read from any angle in 360°.
This is a MoC (Match-on-Chip) type fingerprint authentication reader that performs a matching process within the dongle between the fingerprint data acquired by the fingerprint sensor and pre-stored fingerprint feature points, making it difficult for authentication data to leak to the outside.
Setup is simple; just connect using the Windows-specific driver.
You can log in using fingerprint authentication with Windows Hello, the biometric authentication feature included in Windows 11 and 10.
Supports Windows Hello ESS and Windows 11 Hello passkey.
Not only can fingerprints be authenticated from the front, but they can also be read from any angle in 360°.
Feature
SpecificationFingerprint sensor: Capacitive touch sensor 360-degree authentication, Authentication accuracy: False acceptance rate / less than 0.001%, False rejection rate / less than 1.7%, Registered data location: Stored inside the dongle module MoC (Match-on-Chip) method, Number of registered data: 10 (10 fingerprints), Compatible OS Windows: 11, 10, Other compatible OS: Windows Hello, Windows Hello ESS, Windows 11 Hello passkey
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
