SANWA SUPPLY Fingerprint reader

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number64-0898-19
Accuracy (%)(Person rejection rate) 0.1 or less, (Others acceptance rate) 0.0001 or less
ColorBlack
Communication ProtocolRF method
Connector ShapeUSB (A type)
Dimensions, Width W x Depth D x Height H (mm)24x36x19
Included AccessoriesUSB extension cable, software (Windows version 12cmCD)
Mass (g)11
Power Consumption (mA)(Maximum) 19
Product TypeFingerprint authentication
Resolution508
Type of Connectionwireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
(Number of registrations) 10

Ulasan Produk

Tidak ada ulasan