SANWA SUPPLY fiber optic cable_

Sebelum PPN:
Rp1.199.900
Spesifikasi
Applicable Standard1000BASE-LX,1000BASE-ZX,10GBASE-LR,10GBASE-ER,10GBASE-ZR
Cable Length (m)3
Coloryellow
ConnectorSPC Polishing
Connector ShapeLC connector x 2 - LC connector x 2 duplex type, splittable
Emission waveLength (N.m)1310, 1550
Number of Cores2 cores
Operation EnvironmentFor indoor use
Optical fiberType: Single mode, TIA standard: OS2, Classification: General purpose single mode (SM)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeGlasses
TypeFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Gigabit Ethernet 1000BASE-LX. Long distance transmission is possible with low loss. Wideband and high frequency signal transmission is possible. Since there is no external electromagnetic induction, noise countermeasures are also perfect. Its small diameter and light weight make it extremely advantageous when installing. A splittable LC connector that can also be used for 1-core (simplex) connections. The LSZH outer jacket uses a low-smoke material that does not contain highly toxic gases called halogens. By attaching a serial number, we will strive to quickly identify the cause in the event that a problem occurs.

Ulasan Produk

Tidak ada ulasan